

€65.44/ pieceexcl. VAT
€79.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 85 mm |
Outer Diameter | 92 mm |
Width | 20 mm |
Number of rows | Single row |
€36.64/ pieceexcl. VAT
€44.33incl. VAT
Estimated delivery date - 10/11/2026