




€36.64/ pieceexcl. VAT
€44.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 85 mm |
Outer Diameter | 92 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 44500 N |
Static load rating | 108000 N |
Reference speed | 3450 rpm |
Limiting speed | 5500 rpm |