

€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 6 mm |
Outer Diameter | 9 mm |
Width | 8 mm |
Number of rows | Single row |
€3.00/ pieceexcl. VAT
€3.63incl. VAT
Estimated delivery date - 10/11/2026