




€3.00/ pieceexcl. VAT
€3.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 6 mm |
Outer Diameter | 9 mm |
Width | 8 mm |
Number of rows | Single row |
Dynamic load rating | 2600 N |
Static load rating | 2280 N |
Reference speed | 41000 rpm |
Limiting speed | 36500 rpm |