SKF

SKF Needle Roller and Cage Assembly Single row K 60X65X20

  • ERIKS:24003667
  • Manufacturer:7316577126917
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€33.70/ pieceexcl. VAT

€40.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
60 mm
Outer Diameter
65 mm
Width
20 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K60X65X20-A/0-7

  • Eriks:11671076
  • Manufacturer:K60X65X20-A/0-7

€16.70/ pieceexcl. VAT

€20.21incl. VAT

Estimated delivery date - 10/11/2026