




€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 29500 N |
Static load rating | 72000 N |
Reference speed | 4750 rpm |
Limiting speed | 7800 rpm |