

€34.01/ pieceexcl. VAT
€41.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 62 mm |
Width | 18 mm |
Number of rows | Single row |
€19.03/ pieceexcl. VAT
€23.03incl. VAT
Estimated delivery date - 10/11/2026