




€19.03/ pieceexcl. VAT
€23.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 62 mm |
Width | 18 mm |
Number of rows | Single row |
Dynamic load rating | 35500 N |
Static load rating | 70000 N |
Reference speed | 4750 rpm |
Limiting speed | 8400 rpm |
€34.01/ pieceexcl. VAT
€41.15incl. VAT
Estimated delivery date - 10/11/2026