

€37.54/ pieceexcl. VAT
€45.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 50 mm |
Outer Diameter | 58 mm |
Width | 25 mm |
Number of rows | Single row |
€21.00/ pieceexcl. VAT
€25.41incl. VAT
Estimated delivery date - 10/11/2026