INA

INA Needle Roller and Cage Assembly Single row K50X58X25-B/0-7

  • ERIKS:11671068
  • Manufacturer:4012802722468
Image 1
Image 2
Image 1
Image 2
Save to list

€21.00/ pieceexcl. VAT

€25.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
50 mm
Outer Diameter
58 mm
Width
25 mm
Number of rows
Single row
Dynamic load rating
44000 N
Static load rating
81000 N
Reference speed
5300 rpm
Limiting speed
9100 rpm