SKF

SKF Needle Roller and Cage Assembly Single row K 50X55X20

  • ERIKS:23766249
  • Manufacturer:7316577126719
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€20.66/ pieceexcl. VAT

€25.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
Number of rows
Single row
Alternatives

€11.55/ pieceexcl. VAT

€13.98incl. VAT

Estimated delivery date - 10/11/2026