




€11.55/ pieceexcl. VAT
€13.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 26500 N |
Static load rating | 60000 N |
Reference speed | 5500 rpm |
Limiting speed | 9300 rpm |