SKF

SKF Needle Roller and Cage Assembly Single row K 45X53X20

  • ERIKS:24003655
  • Manufacturer:7316571120072
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€33.26/ pieceexcl. VAT

€40.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
45 mm
Outer Diameter
53 mm
Width
20 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K45X53X20-B/0-7

  • Eriks:11671060
  • Manufacturer:K45X53X20-B/0-7

€16.21/ pieceexcl. VAT

€19.61incl. VAT

Estimated delivery date - 10/11/2026