INA

INA Needle Roller and Cage Assembly Single row K45X53X20-B/0-7

  • ERIKS:11671060
  • Manufacturer:4012802699012
Image 1
Image 2
Image 1
Image 2
Save to list

€16.21/ pieceexcl. VAT

€19.61incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
45 mm
Outer Diameter
53 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
39000 N
Static load rating
67000 N
Reference speed
5500 rpm
Limiting speed
10000 rpm