

€29.06/ pieceexcl. VAT
€35.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Number of rows | Single row |
€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 10/11/2026