




€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Number of rows | Single row |
Dynamic load rating | 31500 N |
Static load rating | 57000 N |
Reference speed | 5700 rpm |
Limiting speed | 10100 rpm |
€29.06/ pieceexcl. VAT
€35.16incl. VAT
Estimated delivery date - 10/11/2026