

€26.73/ pieceexcl. VAT
€32.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 27 mm |
Number of rows | Single row |
€13.00/ pieceexcl. VAT
€15.73incl. VAT
Estimated delivery date - 10/11/2026