




€13.00/ pieceexcl. VAT
€15.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 34500 N |
Static load rating | 80000 N |
Reference speed | 5900 rpm |
Limiting speed | 10300 rpm |