

€18.38/ pieceexcl. VAT
€22.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 42 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Number of rows | Single row |
€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 10/11/2026