




€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 42 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 21700 N |
Static load rating | 43000 N |
Reference speed | 6400 rpm |
Limiting speed | 11000 rpm |