SKF

SKF Needle Roller and Cage Assembly Single row K 35X42X18

  • ERIKS:24003643
  • Manufacturer:7316577125927
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€21.98/ pieceexcl. VAT

€26.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
35 mm
Outer Diameter
42 mm
Width
18 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K35X42X18-B/0-7

  • Eriks:11671036
  • Manufacturer:K35X42X18-B/0-7

€10.69/ pieceexcl. VAT

€12.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026