INA

INA Needle Roller and Cage Assembly Single row K35X42X18-B/0-7

  • ERIKS:11671036
  • Manufacturer:4054369072754
Image 1
Image 2
Image 1
Image 2
Save to list

€10.69/ pieceexcl. VAT

€12.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
35 mm
Outer Diameter
42 mm
Width
18 mm
Number of rows
Single row
Dynamic load rating
27500 N
Static load rating
43000 N
Reference speed
7100 rpm
Limiting speed
12700 rpm