

€20.38/ pieceexcl. VAT
€24.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 33 mm |
Width | 24 mm |
Number of rows | Single row |
€11.39/ pieceexcl. VAT
€13.78incl. VAT
Estimated delivery date - 10/11/2026