




€11.39/ pieceexcl. VAT
€13.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 33 mm |
Width | 24 mm |
Number of rows | Single row |
Dynamic load rating | 34000 N |
Static load rating | 47000 N |
Reference speed | 8900 rpm |
Limiting speed | 16900 rpm |