

€19.01/ pieceexcl. VAT
€23.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 22 mm |
Outer Diameter | 26 mm |
Width | 17 mm |
Number of rows | Single row |
€7.84/ pieceexcl. VAT
€9.49incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026