INA

INA Needle Roller and Cage Assembly Single row K22X26X17-A/0-7

  • ERIKS:24200459
  • Manufacturer:4012802718232
Image 1
Image 2
Image 1
Image 2
Save to list

€7.84/ pieceexcl. VAT

€9.49incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
22 mm
Outer Diameter
26 mm
Width
17 mm
Number of rows
Single row
Dynamic load rating
13700 N
Static load rating
22700 N
Reference speed
11500 rpm
Limiting speed
20400 rpm
Alternatives

€19.01/ pieceexcl. VAT

€23.00incl. VAT

Estimated delivery date - 10/11/2026