

€11.66/ pieceexcl. VAT
€14.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 24 mm |
Width | 17 mm |
Number of rows | Single row |
€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 10/11/2026