




€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 24 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 12900 N |
Static load rating | 20400 N |
Reference speed | 12500 rpm |
Limiting speed | 21300 rpm |