

€16.48/ pieceexcl. VAT
€19.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 17 mm |
Outer Diameter | 21 mm |
Width | 17 mm |
Number of rows | Single row |
€6.83/ pieceexcl. VAT
€8.26incl. VAT
260 In stock - Estimated delivery date 06/11/2026