




€6.83/ pieceexcl. VAT
€8.26incl. VAT
260 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 17 mm |
Outer Diameter | 21 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 12200 N |
Static load rating | 17900 N |
Reference speed | 14400 rpm |
Limiting speed | 22900 rpm |