

€12.70/ pieceexcl. VAT
€15.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Number of rows | Single row |
€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 10/11/2026