




€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Number of rows | Single row |
Dynamic load rating | 11500 N |
Static load rating | 12500 N |
Reference speed | 14300 rpm |
Limiting speed | 22900 rpm |