

€9.24/ pieceexcl. VAT
€11.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Number of rows | Single row |
€5.18/ pieceexcl. VAT
€6.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026