INA

INA Needle Roller and Cage Assembly Single row K16X20X17-A/0-7

  • ERIKS:23997547
  • Manufacturer:4012802718713
Image 1
Image 2
Image 1
Image 2
Save to list

€5.18/ pieceexcl. VAT

€6.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
16 mm
Outer Diameter
20 mm
Width
17 mm
Number of rows
Single row
Dynamic load rating
11700 N
Static load rating
16800 N
Reference speed
15200 rpm
Limiting speed
23600 rpm