

€8.54/ pieceexcl. VAT
€10.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 13 mm |
Number of rows | Single row |
€4.15/ pieceexcl. VAT
€5.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026