INA

INA Needle Roller and Cage Assembly Single row K14X18X13-A/0-7

  • ERIKS:11670940
  • Manufacturer:4012802713725
Image 1
Image 2
Image 1
Image 2
Save to list

€4.15/ pieceexcl. VAT

€5.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
14 mm
Outer Diameter
18 mm
Width
13 mm
Number of rows
Single row
Dynamic load rating
8200 N
Static load rating
10100 N
Reference speed
17700 rpm
Limiting speed
25000 rpm
Alternatives

€8.54/ pieceexcl. VAT

€10.33incl. VAT

Estimated delivery date - 10/11/2026