SKF

SKF Needle Roller and Cage Assembly Single row K 12X15X13 TN

  • ERIKS:23766191
  • Manufacturer:7316570606256
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€9.31/ pieceexcl. VAT

€11.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
12 mm
Outer Diameter
15 mm
Width
13 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K12X15X13-TV/0-7

  • Eriks:11670930
  • Manufacturer:K12X15X13-TV/0-7

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Estimated delivery date - 11/11/2026