




€4.11/ pieceexcl. VAT
€4.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 6400 N |
Static load rating | 8500 N |
Reference speed | 21100 rpm |
Limiting speed | 27000 rpm |