SKF

SKF Needle Roller and Cage Assembly Single row K 10X16X12 TN

  • ERIKS:23766189
  • Manufacturer:7316570095326
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€12.99/ pieceexcl. VAT

€15.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
10 mm
Outer Diameter
16 mm
Width
12 mm
Number of rows
Single row
Alternatives

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026