




€5.85/ pieceexcl. VAT
€7.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Number of rows | Single row |
Dynamic load rating | 8100 N |
Static load rating | 7200 N |
Reference speed | 21800 rpm |
Limiting speed | 27500 rpm |
€12.99/ pieceexcl. VAT
€15.72incl. VAT
Estimated delivery date - 10/11/2026