SKF

SKF Needle Roller and Cage Assembly Single row K 10X13X10 TN

  • ERIKS:24035869
  • Manufacturer:7316571219691
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€5.73/ pieceexcl. VAT

€6.93incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
10 mm
Outer Diameter
13 mm
Width
10 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K10X13X10-TV/0-7

  • Eriks:11834195
  • Manufacturer:K10X13X10-TV/0-7

€3.22/ pieceexcl. VAT

€3.90incl. VAT

Estimated delivery date - 11/11/2026