




€3.22/ pieceexcl. VAT
€3.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 4750 N |
Static load rating | 5500 N |
Reference speed | 24900 rpm |
Limiting speed | 29500 rpm |
€5.73/ pieceexcl. VAT
€6.93incl. VAT
4 In stock - Estimated delivery date 10/11/2026