




€4.41/ pieceexcl. VAT
€5.34incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 50.597 mm |
Outer Diameter | 74.219 mm |
Thickness | 1.219 mm |
B | 1.219 mm |
d | 50.597 mm |
d1 | 62.687 mm |
d2 | 74.219 mm |
f | 7.366 mm |
M | 47.93 mm |
V | 3.175 mm |
€3.52/ pieceexcl. VAT
€4.26incl. VAT
10 In stock - Estimated delivery date 16/11/2026