
€3.52/ pieceexcl. VAT
€4.26incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | W |
Type | Lock washer |
Bore diameter | 50.597 mm |
Outer Diameter | 74.219 mm |
Thickness | 1.219 mm |
B | 50.6 mm |