Lock ring MB 8

  • ERIKS:11552058
Image 1
Overview

This lock washer is designed for securing metric lock nuts such as KM KML and HM series onto shafts or adapter sleeves. It features a tab mechanism that engages with the nut and shaft preventing unintentional loosening during operation. Each installation requires a new washer to ensure consistent locking performance and maintain system integrity. The washer serves as a simple stable and reliable fastening element in mechanical assemblies.

Features
  • Tab engagement mechanism prevents nut movement and enhances assembly reliability
  • Compatible with multiple lock nut types for flexible application across systems
  • Requires new washer for each installation ensuring optimal locking performance
  • Easy installation and removal minimises downtime during maintenance operations
  • Stable fastening element supports long-term operational stability for rotating equipment
Application & Usage
  • Used with KM
  • KML
  • and HM series lock nuts on shafts
  • Ideal for securing mechanical assemblies in industrial machinery
  • Compatible with adapter sleeves in rotating equipment setups
Save to list

0,97 €/ pieceexcl. VAT

1,17 €incl. VAT

195 In stock - Estimated delivery date 23.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
40 mm
Outer Diameter
62 mm
Thickness
1.25 mm