Lock ring MB 5

  • ERIKS:11551976
Image 1
Overview

This lock washer is designed for securing metric lock nuts onto shafts or adapter sleeves. It utilises a keyway engagement to prevent unintentional loosening during operation. The washer ensures stable reliable fastening and must be replaced with each lock nut installation. Compatibility with multiple lock nut types supports diverse mechanical applications.

Features
  • Keyway engagement design prevents loosening under operational stresses and vibration
  • Washer tab bends into lock nut slot providing secure axial retention
  • Simple installation and removal process reduces maintenance time for technicians
  • Stable fastening element maintains system reliability under dynamic conditions
  • Compatibility with KM
  • KML
  • and HM lock nuts increases versatility across installations
Application & Usage
  • Used with metric lock nuts on rotating shafts
  • Ideal for securing nuts on adapter sleeves in machinery assemblies
  • Compatible with applications requiring frequent lock nut replacement
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

481 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
25 mm
Outer Diameter
42 mm
Thickness
1.25 mm
d1
25 mm
d2
42 mm