Lock ring MB 48

  • ERIKS:11552198
Image 1
Overview This lock washer is designed for securing KM KML and HM .. T lock nuts onto shafts or adapter sleeves. It engages with a keyway to prevent unintentional loosening and ensures stable fastening. The washer operates by bending a tab into the lock nut slot providing reliable retention. Each installation requires a new washer to maintain optimal performance and security. Features
  • Keyway engagement offers secure locking and prevents loosening during operation
  • Tab design enables mechanical retention and enhances fastening reliability
  • Compatible with KM
  • KML
  • and HM .. T lock nuts for versatile use
  • Simple removal and installation reduce downtime and maintenance effort
  • Stable construction maintains consistent locking force and operational safety
Application & Usage
  • Used with adapter sleeves in heavy machinery assemblies
  • Ideal for securing metric lock nuts on rotating equipment
  • Compatible with shaft installations requiring positive lock nut retention
Save to list

€86.91/ pieceexcl. VAT

€105.16incl. VAT

14 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
240 mm
Outer Diameter
312 mm
Thickness
3 mm