




€27.16/ pieceexcl. VAT
€32.86incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 155 mm |
Outer Diameter | 212 mm |
Thickness | 2.5 mm |
B | 2.5 mm |
d | 155 mm |
d1 | 182 mm |
d2 | 212 mm |
f | 16 mm |
M | 147.5 mm |
€21.73/ pieceexcl. VAT
€26.29incl. VAT
3 In stock - Estimated delivery date 04/11/2026