Lock ring MB 31

  • ERIKS:11552057
Image 1
Overview This MB 31 lock washer is engineered to secure KM KML and HM lock nuts onto shafts or adapter sleeves. The washer engages a keyway to prevent unintentional loosening and maintains precise nut positioning. Each installation requires a new washer to ensure secure fastening. Designed for simplicity and reliability it supports stable mounting in industrial assemblies. Features
  • Engages keyway in shaft or sleeve to prevent lock nut loosening in operation
  • Washer tab bends into lock nut slot to maintain precise positioning during use
  • Requires replacement at each installation ensuring consistent fastening security
  • 155mm bore and 212mm outer diameter accommodates large shaft assemblies for flexibility
  • Simple installation and removal reduces maintenance downtime and labour requirements
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts for shaft assemblies
  • Ideal for adapter sleeve installations requiring stable nut retention
  • Compatible with industrial equipment involving frequent lock nut replacement
Save to list

€21.73/ pieceexcl. VAT

€26.29incl. VAT

3 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
155 mm
Outer Diameter
212 mm
Thickness
2.5 mm