SKF

SKF Lock ring MB 29

  • ERIKS:23766812
  • Manufacturer:7316577011718
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€23.25/ pieceexcl. VAT

€28.13incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
145 mm
Outer Diameter
202 mm
Thickness
2 mm
B
2 mm
d
145 mm
d1
171 mm
d2
202 mm
f
16 mm
M
140 mm
Alternatives
Product Image

Lock ring MB 29

  • Eriks:11551861

€18.60/ pieceexcl. VAT

€22.51incl. VAT

2 In stock - Estimated delivery date 04/11/2026